SPARTEX 21770K DO NOT FEED THE GULLS (400X300MM)S/A VINYL
Spartex Toilets & Hygiene
See technical informationReferences

Product details : SPARTEX 21770K DO NOT FEED THE GULLS (400X300MM)S/A VINYL
This prohibition sign discourages people from feeding gulls. Gulls can be particularly messy when in large groups, feeding birds such as gulls can cause them to become aggressive and irratic, which can sometimes result in human injury.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Model | self adhesive vinyl |
|---|---|
| Length | 400 mm |
| Width | 300 mm |
- Usually arrives within 14 working days
