SPARTEX 15487E PLEASE FLUSH THE TOILET AFTER USE (200X150MM) RGD
Spartex Toilets & Hygiene
See technical informationReferences
Spartex:UK-15487E
Rubix:225A2929
Manufacturer :15487E

Product details : SPARTEX 15487E PLEASE FLUSH THE TOILET AFTER USE (200X150MM) RGD
Mandatory Signs. Inform employees and visitors of rules and procedures to help keep them safe and facilities in an acceptable condition
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 200 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
- Usually arrives within 14 working days
