SPARTEX 15487G PLEASE FLUSH THE TOILET AFTER USE (300X100MM) RGD


Spartex Toilets & Hygiene

References
spartex:UK-15487G
rubix:225A2930
manufacturer :15487G
brand logo
brand logo
Technical specifications
ModelRigid Plastic
See all Specifications

Product details : SPARTEX 15487G PLEASE FLUSH THE TOILET AFTER USE (300X100MM) RGD


Mandatory Signs. Inform employees and visitors of rules and procedures to help keep them safe and facilities in an acceptable condition




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelRigid Plastic
Length300 mm
Width100 mm
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Usually arrives within 14 working days