SPARTEX 24540U OXIDISER GHS LABEL (100X100MM) 2: SELF ADHESIVE VINYL


Spartex Warning Diamond

References
spartex:UK-24540U
rubix:225A4613
manufacturer :24540U
brand logo
brand logo
Technical specifications
Width100 mm
Height100 mm

Product details : SPARTEX 24540U OXIDISER GHS LABEL (100X100MM) 2: SELF ADHESIVE VINYL


GHS is the new Globally Harmonized System of classification and labelling of chemicals. GHS came into effect in January 2009 and will replace the current CHIP regulation by June 2015, gradually phasing out the existing orange and black CHIP labels
The aim of the GHS regulation is to create a worldwide recognizable system of chemical classification and labelling




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width100 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
  • Usually arrives within 14 working days