SPARTEX 24410M CAUTION OXYGEN (600X200MM) 2: SELF ADHESIVE VINYL

Spartex Warning Signs

See technical information

References

Spartex:UK-24410M
Rubix:225A1054
Manufacturer :24410M
brand logo

Product details : SPARTEX 24410M CAUTION OXYGEN (600X200MM) 2: SELF ADHESIVE VINYL


Hazard signs are displayed to advise and forewarn of potential dangers.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height200 mm
Width600 mm
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
  • Usually arrives within 14 working days