SPARTEX 24286A CAUTION HOT RAIL (100X75MM) 2: SELF ADHESIVE VINYL


Spartex Warning Signs

References
spartex:UK-24286A
rubix:225A1361
manufacturer :24286A
brand logo
brand logo
Technical specifications
Width100 mm
Height75 mm

Product details : SPARTEX 24286A CAUTION HOT RAIL (100X75MM) 2: SELF ADHESIVE VINYL


Warning sign for use in hotels and offices




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width100 mm
Height75 mm
Show UNSPSC/ECL@SS
£ 1.68 excl. VAT
/ Each
£ 2.02 incl. VAT
  • Usually arrives within 14 working days