SPARTEX 16692G DANGER REFUELLING AREA (300X100MM) 1: RIGID PLASTIC


Spartex Warning Signs

References
spartex:UK-16692G
rubix:225A1789
manufacturer :16692G
brand logo
brand logo
Technical specifications
Width300 mm
Height100 mm

Product details : SPARTEX 16692G DANGER REFUELLING AREA (300X100MM) 1: RIGID PLASTIC


Hazard signs are displayed to advise and forewarn of potential dangers. This warning sign advises that the area in question is assigned to refuelling




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic: Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width300 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Usually arrives within 14 working days