SPARTEX 14275K DANGER THIN ICE (400X300MM) 1: RIGID PLASTIC


Spartex Water Safety Signs

References
spartex:UK-14275K
rubix:225A2449
manufacturer :14275K
brand logo
brand logo
Technical specifications
Width400 mm
Height300 mm

Product details : SPARTEX 14275K DANGER THIN ICE (400X300MM) 1: RIGID PLASTIC


Designed to the specifications of ISO 20712 - 2008 Water Safety Signs




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Technical specifications


Attributes
Width400 mm
Height300 mm
Show UNSPSC/ECL@SS
£ 18.11 excl. VAT
/ Each
£ 21.73 incl. VAT
  • Usually arrives within 14 working days