SPB Section Five Grooves V-Pulleys
Profile | SPB |
---|---|
Pitch diameter | 160 mm |
Number of grooves | 5 |
Profile | SPB |
---|---|
Pitch diameter | 160 mm |
Number of grooves | 5 |
Taper bush | 3020 |
Type | 3 |
Outer diameter | 167 mm |
Width | 101 mm |
Material | Cast Iron |
Usually arrives within 14 working days