MECALINE 875485 05SPA212 V-PULLEY 5G SPA212 TB 3020
SPA Section Five Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:05SPA212
Rubix:254A6627
EAN:3660338290695

Documents
Product details : MECALINE 875485 05SPA212 V-PULLEY 5G SPA212 TB 3020
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (3020) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 212 mm |
| Taper bush | 3020 |
| Material | cast iron |
| Number of grooves | 5 |
| Type | 2 |
| Rim width | 80 mm |
| Outer diameter | 217.5 mm |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 38.62 excl. VAT
/ Each
£ 46.34 incl. VAT
- Usually arrives within 14 working days
