MECALINE 04SPC250 856531 V-PULLEY 4G SPC 250 TL 3535
SPC Section Four Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:04SPC250
Rubix:222A6583
Manufacturer :856531
EAN:3660338118173

Documents
Product details : MECALINE 04SPC250 856531 V-PULLEY 4G SPC 250 TL 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 250 mm |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Number of grooves | 4 |
| Type | 3 |
| Rim width | 111 mm |
| Outer diameter | 259.6 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 124.02 excl. VAT
/ Each
£ 148.82 incl. VAT
- Usually arrives within 14 working days
