TAPER LOCK PULLEY QXPC SECTION 315MM 10 GROOVE TAPER BORED 4545
V-pulley for taper bush
See technical informationReferences
Fenner:SPC315X10-FEN
Rubix:406A0878
Manufacturer :031C0330

Product details : TAPER LOCK PULLEY QXPC SECTION 315MM 10 GROOVE TAPER BORED 4545
Fenner ® Taper Lock ® pulleys are manufactured to the DIN 2210. DIN 2211 and ISO 4183 norms, they are designed to operate at rim speeds of up to 40m/sec and (depending on size) to use the short version Fenner Taper Lock bush.
V-grooved Pulley Taper Lock® 315 SPC 10 TL 4545
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 315 mm |
| Taper bush | 4545 |
| Material | grey cast iron (en-gjl-200, din en 1561) |
| Number of grooves | 10 |
| Type | trapezoidal grooved pulley for removable hub (taper lock) |
| Rim width | 263.5 mm |
| Outer diameter | 324.6 mm |
| Width | 115 mm |
Show UNSPSC/ECL@SS
£ 637.84 excl. VAT
/ Each
£ 765.41 incl. VAT
- Delivery usually within ( 2 ) days
