SMC AS1000-M3 SPEED CONTROLLER


Speed controller Series AS

References
smc:AS1000-M3
rubix:120A6766

Product details : SMC AS1000-M3 SPEED CONTROLLER


Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.05 to 1 MPa.

Size: 1 (M3, M5 Basis)
Thread: Rc (Metric Thread, M3, M5)
Port Size: M3 (M3 x 0.5)
Option: None
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
No attributes to display for this product
£ 14.36 excl. VAT
/ Each
£ 17.23 incl. VAT
  • Delivery usually within ( 4 ) days