SMC AS3002F-08 SPEED CONTROLLER


Speed controller Series AS###2F

References
smc:AS3002F-08
rubix:45025965

Product details : SMC AS3002F-08 SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Applicable Tubing O.D.: Ø 2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 300 (3/8 Standard)
Applicable Tube O.D.: 08 (ø8)
Option: None
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
No attributes to display for this product
£ 17.49 excl. VAT
/ Each
£ 20.99 incl. VAT
  • Delivery usually within ( 4 ) days