References
SMC:AS2201F-02-06SD
Rubix:120A6769
Manufacturer :AS2201F-02-06SD
EAN:3618035543521
Product details : SMC AS2201F-02-06SD SPEED CONTROLLER
Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 2 (1/8, 1/4 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 02 (1/4)
Applicable Tube OD: 6mm
Sealant: S (Sealant)
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 2 (1/8, 1/4 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 02 (1/4)
Applicable Tube OD: 6mm
Sealant: S (Sealant)
Technical specifications
Attributes
| Type of coupling | gas 1/4' male |
|---|---|
| Type | flow restrictor |
Show UNSPSC/ECL@SS
£ 12.82 excl. VAT
/ Each
£ 15.38 incl. VAT
- Delivery usually within ( 4 ) days
