SMC AS3201F-03-08SD SPEED CONTROLLER

Speed controller Series AS

See technical information

References

SMC:AS3201F-03-08SD
Rubix:120A6605
Manufacturer :AS3201F-03-08SD
EAN:3618035535540
AS*1F-D, Speed Contoller, One-touch Fitting, Flat Head Screwdriver Adjusting

Technical specifications

Type of couplinggas 3/8' male
Typeflow limiter

Product details : SMC AS3201F-03-08SD SPEED CONTROLLER


Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 3 (3/8 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 03 (3/8)
Applicable Tube OD: 8mm
Sealant: S (Sealant)

Technical specifications


Attributes
Type of couplinggas 3/8' male
Typeflow limiter
£ 16.57 excl. VAT
/ Each
£ 19.88 incl. VAT
  • Delivery usually within ( 4 ) days