MECALINE FLOW REG METER-OUT 8-G1/4IN 853005
EXHAUST MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:853005
Rubix:208A5056
EAN:3660338091933
Documents
Product details : MECALINE FLOW REG METER-OUT 8-G1/4IN 853005
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Type | flow regulator male (flow out) exterior tube diameter mm 8 |
|---|
Show UNSPSC/ECL@SS
£ 6.62 excl. VAT
/ Each
£ 7.94 incl. VAT
- In stock: Next day delivery

