SMC AS1201FPG-M5-04 SPD CONTROLLER M5/4MM S/STEEL

Flow Control

See technical informationSee documents
References
SMC:AS1201FPG-M5-04
Rubix:120A8287
Manufacturer :AS1201FPG-M5-04
EAN:3618035548274
brand logo
Documents

Product details : SMC AS1201FPG-M5-04 SPD CONTROLLER M5/4MM S/STEEL


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 1 (M5 Basis)
Control Method: 0 (Meter Out)
Material: G (Stainless Steel (SUS304))
Port Size: M5X0.8
Applicable Tube OD: Ø4
Lock Nut: Standard (Hexagon)

Strengths

Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Applicable tubing material: nylon, soft nylon, polyurethane

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 40.37 excl. VAT
/ Each
£ 48.44 incl. VAT
  • Delivery usually within ( 4 ) days