Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Spool valves -Flow regulator
SMC ASN2-04 SILENCER/SPEED CONTROLLER
SMC ASN2-04 SILENCER/SPEED CONTROLLER
ASN2 Exhaust Regulator with Silencer
References
smc:
ASN2-04
rubix:
112A0686
Product details
Technical specifications
Product details : SMC ASN2-04 SILENCER/SPEED CONTROLLER
Sound level reduction over 20dB at maximum flow
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0 to 1 MPa.
Port Size: 04 (1/2)
Option: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
30
x
53
x
30
mm
Logistic Weight
95
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.43
excl. VAT
/
Each
£
17.32
incl. VAT
Delivery usually within (
4
) days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORGREN T1000C2800 FLOW REGULATOR UNI DIRECTIONAL
SMC AS2211F-U01-08 SPEED CONTROLLER
SMC AS3201FG-03-08SA SPEED CONTROLLER
SMC AS2311F-02-08S SPEED CONTROLLER
SMC ASR530F-02-06S PRESSURE VALVE
SMC AS3201-03-F08S SPEED CONTROLLER
SMC AS4002FS-10 FLOW CONTROL VALVE
SMC AS3001F-08D SPEED CONTROLLER
SMC AS4002F-12A FLOW CONTROL VALVE
SMC AS3301FS1-03-08S SPEED CONTROLLER
SMC ASV220F-M5-04 MULTI CONTROL VALVE
SMC AS4301FG-04-12 SPEED CONTROLLER
SMC NAS2201F-N01-07S SPEED CONTROLLER
SMC ASD630FG-04-10S DUAL SPEED CONTROLLER
SMC ASG3201-G03-10 STAINLESS STEEL SPEED CONTROLLER