References
SMC:AS1201F-U10/32-04
Rubix:120A8832
Manufacturer :AS1201F-U10/32-04
EAN:3618030628247

Technical specifications
| Type of coupling | one-touch (push-lock) fitting |
|---|---|
| Type | elbow |
Documents
Product details : SMC AS1201F-U10/32-04 SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Technical specifications
Attributes
| Type of coupling | one-touch (push-lock) fitting |
|---|---|
| Type | elbow |
| Material | pbt / brass |
| Flow | 6000 l/h |
| Max. service pressure | 10 bar |
| Series | as |
| Max. temperature | 60 °C |
| Port size | 1/2 |
Show UNSPSC/ECL@SS
£ 8.21 excl. VAT
/ Each
£ 9.85 incl. VAT
- Delivery usually within ( 21 ) days