SMC ASR630F-03-12S AIR SAVING VALVE


Air Saving Valve

References
smc:ASR630F-03-12S
rubix:120A1831
manufacturer :00118002

Product details : SMC ASR630F-03-12S AIR SAVING VALVE


ASR/ASQ (PFC/QFC valve) can reduce air consumption by 25%. The PFC control valve has a pressure adjustment and speed control function.The QFC control valve offers a high speed exhaust and cylinder speedcontrol function. Series ASR/ASQ with one-touch fitting (Pressure/Flow valve),can reduce air consumption by 40%. The pressure valve has a regulator withcheck valve, plus speed controller. The flow valve offers a quick supply andexhaust valve, plus a speed controller.
•Port Size: 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Model: ASR (Pressure Valve)
Size: 6 (1/2 Standard)
Port Size: 03 (3/8)
Applicable Tubing O.D.: 12 (ø12mm)
Option: Variable set pressure type (0.1 to 0.3 MPa)
Lock Nut: Standard (Hexagon)

Strengths

•Can reduce air consumption by 25%
ASR (PFC valve): control valve that has pressure adjustment and speed control functions
ASQ (QFC valve): control valve that has high speed exhaust and cylinder speed control functions
Metric and NPT threads

Technical specifications


Attributes
Connecting diameter (inch)3/8 ''
TypeUniversal
Show UNSPSC/ECL@SS
£ 54.12 excl. VAT
/ Each
£ 64.94 incl. VAT
  • Delivery usually within ( 21 ) days