References
SMC:AS5000-F04
Rubix:122A1742
Manufacturer :AS5000-F04
EAN:3618035531047

Technical specifications
| Type of coupling | threaded connection r 1/2 (fluoropolymer coating); pilot connection g 1/4 |
|---|---|
| Type | standard |
Documents
Product details : SMC AS5000-F04 SPEED CONTROLLER
Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 5 (3/4 Basis)
Thread: F (G)
Port Size: 04 (1/2)
Option: None
Lock Nut: Standard (Hexagon)
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 5 (3/4 Basis)
Thread: F (G)
Port Size: 04 (1/2)
Option: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | threaded connection r 1/2 (fluoropolymer coating); pilot connection g 1/4 |
|---|---|
| Type | standard |
| Material | aluminium (chromated); zinc alloy (chromated); rolled steel (nickel-plated); steel (nickel-plated); stainless steel; valve/ seal/ o-ring made of nbr |
| Flow | 3960 l/h |
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 39.48 excl. VAT
/ Each
£ 47.38 incl. VAT
- Delivery usually within ( 4 ) days