References
SMC:AS1301F-M5-04D
Rubix:121A0474
Manufacturer :00074668
EAN:3618035547024

Technical specifications
| Type of coupling | m5 thread (m5×0,8) + push-in connector for hose ø4 mm |
|---|---|
| Type | universal |
Documents
Product details : SMC AS1301F-M5-04D SPEED CONTROLLER
Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 1 (M5 Basis)
Style: 3 (Universal)
Control Method: 0 (Meter-out)
Port Size: M5X0.8
Applicable Tube O.D.: 4mm
Sealant: None
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 1 (M5 Basis)
Style: 3 (Universal)
Control Method: 0 (Meter-out)
Port Size: M5X0.8
Applicable Tube O.D.: 4mm
Sealant: None
Strengths
•Flat head screw driver adjustable speed controller with one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Technical specifications
Attributes
| Type of coupling | m5 thread (m5×0,8) + push-in connector for hose ø4 mm |
|---|---|
| Type | universal |
| Material | pbt / brass (nickel-plated) |
| Max. service pressure | 7 bar |
| Series | as1f-d |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- Delivery usually within ( 4 ) days