SMC AS2201F-02-10 SPEED CONTROLLER
AS One-touch speed controller
See technical informationSee documentsReferences
SMC:AS2201F-02-10
Rubix:119A8704
Manufacturer :AS2201F-02-10

Technical specifications
| Type of coupling | quick connector (one-touch), angled type |
|---|---|
| Type | speed controller (flow regulator) with one-touch fitting, angled type, meter-out (meter-out) |
Documents
Product details : SMC AS2201F-02-10 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 22 (1/8, 1/4 Basis - elbow)
Control Method: 0 (Meter-out)
Port Size and Tube Size: 02-10 (Port Size R1/4 - Tube Size ø10)
Option: None
Fixed Orifice: None
Made to Order: None
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 22 (1/8, 1/4 Basis - elbow)
Control Method: 0 (Meter-out)
Port Size and Tube Size: 02-10 (Port Size R1/4 - Tube Size ø10)
Option: None
Fixed Orifice: None
Made to Order: None
Lock Nut: Standard (Hexagon)
Strengths
Insert, adjust and lock — Push-lock type knob & Built in one-touch fitting
Improve your process quality & Speed up the setting — High adjustment reproducibility
Mount it as you wish — Many configurations and sizes available
Improve your process quality & Speed up the setting — High adjustment reproducibility
Mount it as you wish — Many configurations and sizes available
Technical specifications
Attributes
| Type of coupling | quick connector (one-touch), angled type |
|---|---|
| Type | speed controller (flow regulator) with one-touch fitting, angled type, meter-out (meter-out) |
| Material | housing a made of pbt; housing b made of electrolytically zinc-plated brass; adjusting knob made of pom; seals (nbr/hnbr depending on model) |
| Flow | 23400 l/h |
| Max. service pressure | 10 bar |
| Series | série as |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Port size | 2 |
Show UNSPSC/ECL@SS
£ 12.17 excl. VAT
/ Each
£ 14.60 incl. VAT
- Delivery usually within ( 4 ) days