References
SMC:AS2201FS-G02-10
Rubix:260A7813
Manufacturer :AS2201FS-G02-10

Technical specifications
| Type of coupling | g-thread (g 1/4, face sealing for type g) |
|---|---|
| Type | pneumatic flow regulator with indicator (digital display of needle rotations) – angled version (meter-out) |
Documents
Product details : SMC AS2201FS-G02-10 SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Strengths
•Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Technical specifications
Attributes
| Type of coupling | g-thread (g 1/4, face sealing for type g) |
|---|---|
| Type | pneumatic flow regulator with indicator (digital display of needle rotations) – angled version (meter-out) |
| Material | housing made of brass (version as2201fs) or stainless steel (version as-fsg) ; components made of pbt and pom ; nbr elastomers ; hnbr seals |
| Max. service pressure | 10 bar |
| Series | as-fs |
| Port size | 2 |
Show UNSPSC/ECL@SS
£ 18.56 excl. VAT
/ Each
£ 22.27 incl. VAT
- Delivery usually within ( 4 ) days