SMC AS2201FG-01-08A SPEED CONTROLLER


Speed Controller

References
smc:AS2201FG-01-08A
rubix:393A9334
manufacturer :01288014

Product details : SMC AS2201FG-01-08A SPEED CONTROLLER


Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3. 2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications

Strengths

•Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (grey handle)
Max. operating pressure 1MPa
Applicable tubing material: nylon, soft nylon, polyurethane

Technical specifications


Attributes
No attributes to display for this product
£ 19.18 excl. VAT
/ Each
£ 23.02 incl. VAT
  • Usually arrives within 14 working days