SMC AS2301FG-01-06S S/S SPD CONTROL1/8-6MM MTR-OUT


Stainless steel angled/universal flow regulator AS-FG series

References
smc:AS2301FG-01-06S
rubix:115A2381

Product details : SMC AS2301FG-01-06S S/S SPD CONTROL1/8-6MM MTR-OUT


Suitable for applications where copper free specifications are required, the "-FG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
•Stainless Steel 303
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 2 (1/8, 1/4 Basis)
Style: 3 (Universal)
Control Method: 0 (Meter-out)
Port Size and Tube Size: 01-06 (Port Size R1/8 - Tube Size ø6)
Option: S (Sealant)
Made to Order: None
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
No attributes to display for this product
£ 19.24 excl. VAT
/ Each
£ 23.09 incl. VAT
  • Delivery usually within ( 4 ) days