SMC AS1201FG-M5-06A SPEED CONTROLLER


Speed Controller

References
smc:AS1201FG-M5-06A
rubix:265A1145

Product details : SMC AS1201FG-M5-06A SPEED CONTROLLER


Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications.

Strengths

•Elbow type, speed control with one-touch fitting
Improved, Larger Push-Lock Handle

Technical specifications


Attributes
TypeElbow Type Speed Controller
Type of couplingMetric
Show UNSPSC/ECL@SS
£ 16.20 excl. VAT
/ Each
£ 19.44 incl. VAT
  • Delivery usually within ( 4 ) days