SMC AS4201F-04-12SD SPEED CONTROLLER


Speed Controller

References
smc:AS4201F-04-12SD
rubix:119A7486
manufacturer :00007730

Product details : SMC AS4201F-04-12SD SPEED CONTROLLER


Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Body Size: 4 (1/2 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 04 (1/2)
Applicable Tube OD: 12mm
Sealant: S (Sealant)

Strengths

•Flat head screw driver adjustable speed controller with one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control

Technical specifications


Attributes
Connecting diameter (inch)r 1/2 ''
Typeelbow
Show UNSPSC/ECL@SS
£ 23.07 excl. VAT
/ Each
£ 27.68 incl. VAT
  • Delivery usually within ( 4 ) days