Spindle-beam clamp
Filter Options
Categories
spindle-beam clamp (2)
Brand
spartex
(1)
ttc
(1)
2 Product(s) with 2 variant(s):
SPARTEX 853834 TROLLEY CLAMP GS1000 SAFE WORKING LOAD SWL KG 1000
- spartex:853834
- rubix:217A4943
- ean:3660338098192
- In stock: Next day delivery
- Safe working load SWL:1000 kg
- Width:75 mm
£ 56.45 excl. VAT
/ Each
TTC PT20A PT20A-2 TON TTC RAPTOR SCREW TYPE PUSH TRAVEL TROLLEY
- ttc:PT20A
- rubix:80230182
- Usually arrives within 14 working days
- Safe working load SWL:2000 kg
£ 190.81 excl. VAT
/ Each



