SPARTEX 853834 TROLLEY CLAMP GS1000 SAFE WORKING LOAD SWL KG 1000
Trolley clamp gs1000
See technical informationSee documentsReferences
Spartex:853834
Rubix:217A4943
EAN:3660338098192



Documents
Product details : SPARTEX 853834 TROLLEY CLAMP GS1000 SAFE WORKING LOAD SWL KG 1000
The profile claw is designed to quickly create an anchor point for lifting equipment, pulleys and loads.The adjustment is made automatically as soon as the main screw is tightened to the beam or profile.In addition to the main adjustment screw, safety is ensured by an additional locking screw.
Technical specifications
Attributes
| Safe working load SWL | 1000 kg |
|---|---|
| Width | 75 mm |
| Weight | 3.8 kg |
| Opening jaws | 230 mm |
Show UNSPSC/ECL@SS
£ 56.45 excl. VAT
/ Each
£ 67.74 incl. VAT
- In stock: Next day delivery
