SMC MTS32-100 AIR CYLINDER


Spline cylinder

References
smc:MTS32-100
rubix:108A2245
brand logo
brand logo
Technical specifications
Typeprecision cylinder
Cylinder stroke100 mm
See all Specifications

Product details : SMC MTS32-100 AIR CYLINDER


The MTS cylinder provides superior non-rotating accuracy and linear stability in a compact package. Traditional non-rotating cylinders typically can only hold position to within 0.5° and have inherent sealing problems. Integrating a ball spline as the rod bearing, this cylinder approximates the non-rotational accuracy of a guided cylinder without the added space requirements of external guide rods. In addition, a special rod seal design limits leakage to the equivalent of a round piston rod seal. An optional end lock retains the rod in the retracted position even in the event of loss of air pressure for added safety. Mounting can be done from four precisely machined faces with parallelism of less than 0.1mm.
•High precision mounting
•Models with air cushion are standard
•Head side end locking available as standard
•3 standard mounting positions
•2 styles of rod end shapes are available
•Auto switch capable

Bore Size: 32mm
Port Thread: 12-25mm Bore
32-40mm Bore: Rc
Stroke: 100mm
End Lock: w/o End Lock
Rod End: Rod End Female Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Strengths

High precision mounting
Models with air cushion are standard
Head side end locking available as standard
3 standard mounting positions
2 styles of rod end shapes are available
Auto switch capable

Technical specifications


Attributes
Logistic Weight1050 g
Typeprecision cylinder
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 527.27 excl. VAT
/ Each
£ 632.72 incl. VAT
  • Delivery usually within ( 4 ) days