MECALINE 886952 P06B2010R 3DR10 BS DUPLEX HARDENED TOOTH PILOT BORED S

Sprocket Pilot Bore Duplex Hardened Teeth

See technical informationSee documents
References
Mecaline:P06B2010R
Rubix:254A9771
EAN:3660338403293
brand logo
Technical specifications
Chain pitch9.525 mm
Profileduplex (2)
Number of teeth10
See all Specifications
Documents

Product details : MECALINE 886952 P06B2010R 3DR10 BS DUPLEX HARDENED TOOTH PILOT BORED S


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B2 - 10 teeth - C45 Steel - Hardened Teeth

Strengths

Hardened Teeth (HRC 40 +/-5)

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch9.525 mm
Profileduplex (2)
Number of teeth10
ISO code06b-2
Materialc45 steel
Pilot bore diameter10 mm
Hub diameter20 mm
Pitch diameter30.82 mm
Outer diameter34 mm
Total width22 mm
Crown circle diameter34 mm
Show UNSPSC/ECL@SS
£ 1.84 excl. VAT
/ Each
£ 2.21 incl. VAT
  • Usually arrives within 14 working days