TAPER LOCK SPROCKET 08B-2 1/2 INCH DUPLEX WITH 57 TOOTH 2012 STEEL

Sprocket for Taper Lock®

See technical information
References
Fenner:1/2D-57T-TL-FEN
Rubix:405A9891
Manufacturer :026B0257
brand logo
Technical specifications
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth57
See all Specifications

Product details : TAPER LOCK SPROCKET 08B-2 1/2 INCH DUPLEX WITH 57 TOOTH 2012 STEEL


Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 08B-2 Z=57 Taper Lock® 2012

Technical specifications


Attributes
Chain pitch12.7 mm
Profileduplex (2)
Number of teeth57
ISO code08b-2
Materialc45 steel
Hub diameter110 mm
Pitch diameter230.54 mm
Outer diameter236 mm
Total width21 mm
Crown circle diameter236.4 mm
Show UNSPSC/ECL@SS
£ 118.65 excl. VAT
/ Each
£ 142.38 incl. VAT
  • Delivery usually within ( 2 ) days