MECALINE 894630 P16B2017SS 8DR17SS STAINLESS STEEL BS DUPLEX PILOT BOR
Sprocket Pilot Bore Duplex - Stainless Steel
See technical informationSee documentsReferences
Mecaline:P16B2017SS
Rubix:254A7636
Manufacturer :894630

Documents
Product details : MECALINE 894630 P16B2017SS 8DR17SS STAINLESS STEEL BS DUPLEX PILOT BOR
These Mecaline sprockets are made from Stainless steel, Duplex version.
Sprocket Pilot Bore 16B2 -17 teeth - Stainless Steel
Strengths
Corrosion resistant
Applications
For use with BS chain products, particularly suited in areas of food production applications.
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 17 |
| ISO code | 16b-1 |
| Material | stainless steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 112 mm |
| Pitch diameter | 138.22 mm |
| Outer diameter | 149 mm |
| Total width | 70 mm |
Show UNSPSC/ECL@SS
£ 132.88 excl. VAT
/ Each
£ 159.46 incl. VAT
- Usually arrives within 14 working days
