Sprocket Pilot Bore Duplex
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 46 |
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 46 |
ISO code | 10B-2 |
Pilot bore diameter | 20 mm |
Hub diameter | 120 mm |
Material | C45 steel |
Total width | 50 mm |
Crown circle diameter | 240.1 mm |
Usually arrives within 14 working days