Sprocket Pilot Bore Duplex
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 32 |
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 32 |
ISO code | 08B-2 |
Pilot bore diameter | 20 mm |
Pitch diameter | 129.56 mm |
Outer diameter | 134.3 mm |
Material | C45 steel |
Drilling diameter | 20 mm |
Total width | 40 mm |
Crown circle diameter | 134.3 mm |
In stock: Next day delivery