Sprocket Pilot Bore Hardened Teeth
Chain pitch | 25.4 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 15 |
Chain pitch | 25.4 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 15 |
ISO code | 16b-1 |
Pilot bore diameter | 16 mm |
Hub diameter | 92 mm |
Pitch diameter | 122.17 mm |
Outer diameter | 133 mm |
Material | c45 steel |
Drilling diameter | 16 mm |
Total width | 40 mm |
Crown circle diameter | 133 mm |
Usually arrives within 14 working days