Sprocket Pilot Bore Duplex
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 40 |
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 40 |
ISO code | 06B-2 |
Pilot bore diameter | 16 mm |
Pitch diameter | 121.4 mm |
Outer diameter | 125.5 mm |
Material | C45 steel |
Drilling diameter | 16 mm |
Total width | 30 mm |
Crown circle diameter | 125.5 mm |
Usually arrives within 14 working days