Sprocket Pilot Bore Triplex
Chain pitch | 38.1 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 37 |
Chain pitch | 38.1 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 37 |
ISO code | 24B-3 |
Pilot bore diameter | 40 mm |
Pitch diameter | 449.27 mm |
Outer diameter | 464.2 mm |
Material | C45 steel |
Drilling diameter | 40 mm |
Total width | 150 mm |
Crown circle diameter | 464.2 mm |
Usually arrives within 14 working days