Sprocket Pilot Bore Duplex
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 36 |
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 36 |
ISO code | 12B-2 |
Pilot bore diameter | 25 mm |
Pitch diameter | 218.58 mm |
Outer diameter | 226.8 mm |
Material | C45 steel |
Drilling diameter | 25 mm |
Total width | 50 mm |
Crown circle diameter | 226.8 mm |
Usually arrives within 14 working days