MECALINE 883208 P12B2050 6DR50 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P12B2050
Rubix:254A7037
Manufacturer :883208
EAN:3660338366253

Documents
Product details : MECALINE 883208 P12B2050 6DR50 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B2 - 50 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 50 |
| ISO code | 12b-2 |
| Material | c45 steel |
| Pilot bore diameter | 29 mm |
| Hub diameter | 136 mm |
| Total width | 62 mm |
| Crown circle diameter | 312.3 mm |
Show UNSPSC/ECL@SS
£ 89.79 excl. VAT
/ Each
£ 107.75 incl. VAT
- Usually arrives within 14 working days
