Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883167 P08B2060 4DR60 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883167 P08B2060 4DR60 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
References
mecaline:
P08B2060
rubix:
254A6897
manufacturer :
883167
ean:
3660338365843
Technical specifications
Chain pitch
12.7
mm
Profile
Duplex (2)
Number of teeth
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883167 P08B2060 4DR60 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B2 - 60 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
12.7
mm
Profile
Duplex (2)
Number of teeth
60
ISO code
08B-2
Material
C45 steel
Total width
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.68
excl. VAT
/
Each
£
45.22
incl. VAT
Usually arrives within 14 working days
Select variants (383)
Add to cart
Check our products from related categories
MECALINE 876107 P06B1033 3SR33 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876077 P05B2011 8MM 11-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE 876428 P16B1033 8SR33 BS SIMPLEX PILOT BORED SPROCKET
MECALINE P12B2019 SPROCKET 19 TH. 12B2 (1905) D
MECALINE 883307 P32B3057 16TR57 BS TRIPLEX PILOT BORED SPROCKET
MECALINE P12B1021 6SR21 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876331 P10B2008 5DR8 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876475 P16B3036 8TR36 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876782 P32B2009 16DR9 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876508 P20B2011 10DR11 BS DUPLEX PILOT BORED SPROCKET
MECALINE 887106 P10B1057R 5SR57 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 886938 P06B1027R 3SR27 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE P10B1016 5SR16 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876811 P32B3016 16TR16 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887212 P12B3017R 6TR17 BS TRIPLEX HARDENED TOOTH PILOT BORED