Sprocket Pilot Bore Duplex
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 8 |
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 8 |
ISO code | 10B-2 |
Pilot bore diameter | 12 mm |
Pitch diameter | 41.48 mm |
Outer diameter | 47 mm |
Material | C45 steel |
Drilling diameter | 12 mm |
Total width | 40 mm |
Crown circle diameter | 47 mm |
Usually arrives within 14 working days