Sprocket Pilot Bore Duplex
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 45 |
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 45 |
ISO code | 12B-2 |
Pilot bore diameter | 29 mm |
Hub diameter | 136 mm |
Material | Cast Iron GG25 |
Total width | 62 mm |
Crown circle diameter | 282.5 mm |
Usually arrives within 14 working days