Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 35 |
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 35 |
ISO code | 08B-2 |
Pilot bore diameter | 20 mm |
Hub diameter | 100 mm |
Pitch diameter | 141.68 mm |
Outer diameter | 146.7 mm |
Material | C45 Steel |
Drilling diameter | 20 mm |
Total width | 40 mm |
Crown circle diameter | 146.7 mm |
Usually arrives within 14 working days