MECALINE 883257 P20B2057 10DR57 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P20B2057
Rubix:254A7216
Manufacturer :883257
EAN:3660338366741

Documents
Product details : MECALINE 883257 P20B2057 10DR57 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B2 - 57 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 57 |
| ISO code | 20b-2 |
| Material | gg25 cast iron |
| Pilot bore diameter | 50 mm |
| Hub diameter | 160 mm |
| Total width | 100 mm |
| Crown circle diameter | 591.5 mm |
Show UNSPSC/ECL@SS
£ 416.49 excl. VAT
/ Each
£ 499.79 incl. VAT
- Usually arrives within 14 working days
