CHAIN SPROCKET PILOT BORE 12B-2 BS 3/4 X 7/16 INCH DUPLEX 20 TEETH

Pilot bored sprocket

See technical information
References
Fenner:3/4D-20T-PB-FEN
Rubix:406A0213
Manufacturer :027D0220
brand logo
Technical specifications
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth20
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 12B-2 BS 3/4 X 7/16 INCH DUPLEX 20 TEETH


Sprocket 12B-2 Z=20 pilot bored 20mm

Technical specifications


Attributes
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth20
ISO code12b-2
Materialc45 steel
Pilot bore diameter20 mm
Hub diameter100 mm
Pitch diameter121.78 mm
Outer diameter129.7 mm
Total width30.3 mm
Crown circle diameter129.7 mm
Show UNSPSC/ECL@SS
£ 63.85 excl. VAT
/ Each
£ 76.62 incl. VAT
  • Delivery usually within ( 2 ) days