Sprocket Pilot Bore Hardened Teeth
Chain pitch | 6 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 15 |
Chain pitch | 6 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 15 |
ISO code | 04-1 |
Hub diameter | 20 mm |
Pitch diameter | 28.86 mm |
Outer diameter | 31.1 mm |
Material | C45 Steel |
Drilling diameter | 8 mm |
Total width | 10 mm |
Usually arrives within 14 working days