Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 12.7 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 16 |
Chain pitch | 12.7 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 16 |
ISO code | 08b-1 |
Taper bush | 1108 |
Hub diameter | 50 mm |
Pitch diameter | 65.1 mm |
Outer diameter | 69.5 mm |
Material | c45 steel |
Total width | 22 mm |
Usually arrives within 14 working days